Shop All Porcelain Tile
Msi
Onyx Ivory 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0597
Zoro # G304947077
product price: $30.59
/pk 8, $3.82/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.5
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0597
- Zoro # G304947077
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.5 |
Details
Thickness | 3.5 |
Material | Porcelain |
Color | IVORY |
Finish | Matte |
Weight | 72.88 |
Application | Floor & Wall |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Ivory Porcelain Tiles are glazed to highlight the light onyx pattern of whites and light grays These tiles are available a variety of sizes for easy coordation design projects and are recommended for walls, backsplashes and flooring residential properties and commercial properties with light traffic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU 1/8" RECESSED SETS)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN4)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1811)
- M-D CINCH DOOR BTM 36"" BROWN (43302)
- MSI Sande Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0240)
- MSI Soreno Ivory 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK (ZOR-LSC-0173)
- MSI Pietra Bernini Carbone 12X24 Porcelain Polished Tile In Gray, 8PK (ZOR-PT-0225)
- MSI Nolitan Carbon SAMPLE Porcelain Paver (ZOR-PT-0657-SAM)
- MSI Palmetto Smoke 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0334)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- MSI White And Gray Matte SAMPLE Basketweave Porcelain Mosaic Tile (ZOR-MD-0413-SAM)
- Msi Tile