Shop All Glass Tile
Msi
Ocotillo Blend 12 In. X 12 In. X 4 Mm Multi-Surface Mesh-Mounted Mosaic Tile, 20PK
Mfr # ZOR-MD-0305
Zoro # G004414398
product price: $209.99
/pk 20, $10.50/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.25
- Width 13.25
- Thickness 5.5
- Size 13.25x13.25
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0305
- Zoro # G004414398
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.25 |
Width | 13.25 |
Size | 13.25x13.25 |
Details
Thickness | 5.5 |
Color | Ocotillo Blend |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 36 |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
With the Ocotillo interlocking glass/metal/stone blend mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile with gorgeous mix of glass and metal, warm and cool, which is a perfect combination that takes center stage in your next design project. this mosaic features a seemingly random arrangement of crystallized glass, brushed metal and natural marble tile strips on a mesh sheet that makes installation a much easier process. featuring gray and beige tones, this tile creates a distinct pattern. ideal for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Greecian White Pencil Molding SAMPLE Polished Resin Wall Tile (ZOR-MD-0517-SAM)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- KWIKSET Kwikset 955PML 26D SMT CP Electronic Pembroke Lever, Keyless Key, AAA Grade, Zinc, Satin Chrome (955PML 26D SMT CP)
- MSI Harlow Chevron 11.55 In X 12.48 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0417)
- MSI White Wave Interlocking SAMPLE Glass/Stone/Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0469-SAM)
- MSI Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0352-SAM)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Arctic Ice SAMPLE Glossy Glass White Subway Tile (ZOR-MD-T-0135-SAM)
- ANDOVA TILES SAMPLE-Muse 1 in. Glass Penny Round Mosaic Wall & Floor Tile (SAM-ANDMUS911)
- Msi Glass Tile