Shop All Glass Tile
Msi
Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0346-SAM
Zoro # G705838806
Sold in multiples of 3 for $10.47
Limit 3 per order
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Mixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0346-SAM
- Zoro # G705838806
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Ocean Crest |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Made from a high quality white stone tile, this Ocean Crest brick glass metal stone mosaic tile is the perfect contemporary addition to your home decor. each tile is easy to install since they are mounted on a mesh mosaic. the mixed-sheen, mixed-finished tiles are versatile enough to be used outside. perfect for kitchens, backsplashes, bathrooms, showers and accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Plastic Hat Section Screen Door Handle and Latch (Single Pack) (A 187)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ABUS Lock Box, Padlock, 20 Keys (777)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0279-SAM)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- MSI Chilcott Treasure SAMPLE Glass Wall Tile (ZOR-MD-T-0111-SAM)
- MSI Harlow Cube SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0418-SAM)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- Msi Glass Tile