Shop All Glass Tile
Msi
Oasis Blast 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0278
Zoro # G304414715
product price: $265.99
/pk 15, $17.73/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 12.8
- Thickness 5.31
- Size 12.8x13.58
- Color Oasis Blast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0278
- Zoro # G304414715
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.58 |
Width | 12.8 |
Size | 12.8x13.58 |
Details
Thickness | 5.31 |
Color | Oasis Blast |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 45 |
Package qty | 15 |
Coverage Area | 15 Sq. ft |
Description
With the MSI Oasis Blast 12 in. x 12 in. glass mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features 1 in. x 2 in. strips of molten glass in a brick pattern on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. with soothing blue tones, this tile creates a distinct pattern. ideal for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- KEY-BAK Quick Release Key Holder W/Split Ring (0301-121)
- TOLCO Super Door Stop Yellow (280290)
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 36"W x 12"H x 1"P (8/12) (GPP036X012X100ATH)
- MSI Oasis Blast SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0278-SAM)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- MSI Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0352-SAM)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX223)
- Msi Glass Tile