Shop All Porcelain Tile
Msi
Nolitan Sand 24 in x 24 in Porcelain Paver 2PK
Mfr # ZOR-PT-0656
Zoro # G606890149
original price:
$120.99
33% off
new price: $80.05
/pk 2, $40.03/ea
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5
- Width 24.5
- Thickness 1.18
- Material PORCELAIN
- Color BEIGE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0656
- Zoro # G606890149
- Country of Origin France
- Category Porcelain Tile
Dimensions
Length | 24.5 |
Width | 24.5 |
Details
Thickness | 1.18 |
Material | PORCELAIN |
Color | BEIGE |
Finish | Matte |
Weight | 108 |
Application | Floor |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
Achieve a warm and welcoming outside environment with Nolitan Sand porcelain pavers featuring neutral sandy taupe tones for a natural stone look to complement various hardscaping design styles These ZeroSlip pavers can help a variety of residential or commercial outdoor environments including patios decks terraces and other exterior areas shine Plus these 24 in x 24 in pavers offer a high load bearing capacity for maximum strength and durability making them perfect for sandset paving in driveways and other high traffic areas With a matte finish these pavers are easy to clean and require low maintenance Install Nolitan pavers in a group or as a single layout by making an elegant pathway alongside a pool or staggering walkways through a large landscape for an impressive addition to your space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-48)
- CROWN 2" Bar Pull Cabinet Knob Matte Black Finish (CHK102BK)
- DELTANA Letter Box Hood Satin Chrome (MSH158U26D)
- PEMKO S772BL8 8' Prene Adhesive Backed Fire and Smoke Gasketing Black (S772BL8)
- MSI Capri Blue Stack Pattern Sample Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0591-SAM)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- MSI Capella Taupe Brick 5 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 16PK (ZOR-PT-0260)
- MSI Victorian Light Arabesque SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0505-SAM)
- MSI Durban White 24 in X 48 in Polished Porcelain Field Tile, 2PK (ZOR-PT-0695)
- MSI Elemental Deck Cashew 8 In. X 47 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0614)
- MSI Praia Carrara SAMPLE Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0225-SAM)
- Msi Porcelain Tile