Shop All Natural Stone Tile
Msi
Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile 5PK
Mfr # ZOR-MD-0537
Zoro # G106890076
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 28
- Thickness 2.5
- Material Clay
- Color MULTICOLOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0537
- Zoro # G106890076
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 13 |
Width | 28 |
Details
Thickness | 2.5 |
Material | Clay |
Color | MULTICOLOR |
Finish | Tumbled |
Weight | 34.4 |
Application | Floor & Wall |
Package qty | 5 |
Coverage Area | 8.7 Sq. ft |
Description
Add another dimension to your space with Noble Red Clay Brick Herringbone mosaics Featuring classic red brick hues and tones these rustic mosaics showcase a herringbone chevronlike pattern adding artistic design elements to a variety of environments With a mesh backing this tile is not only easy to install but also requires minimal maintenance Ideally used as a brick fireplace surround or accent wall in the living room this beautiful clay tile can give any space a rustic charm and cozy feel It can also help complement other indoor and outdoor areas including mudroom floors and various patio surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 27/32" (4RRK6)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- NATURE SPRING Patio and Deck Tiles, Interlocking Brick Look Flooring Pavers Weather Resistant, Anti Slip Square Mat (542251EZD)
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- MSI Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile (ZOR-MD-0537-SAM)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Greecian White Veneer 8 In. X 18 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0451)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- MSI Cosmic Black Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0023-SAM)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- Msi Tile