Shop All Glass Tile
Msi
Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0313-SAM
Zoro # G805837372
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
Limit 3 per order
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Mixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0313-SAM
- Zoro # G805837372
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Night Sky |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Night Sky Subway is a contemporary take on a classic subway tile. these glass subway tiles feature gorgeous shades of blue, gray, and brown, adding color and interest to backsplashes, walls, shower surrounds, fireplace facades, and more. low-maintenance, water, stain, and mildewesistant, it's the perfect choice for your residential or light commercial project. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- ZORO SELECT Utility Pull, Steel, White, 5 1/2 In L, Unthr. Through Holes (1WAB9)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4GGH9)
- ILCO Ilco: Key Blanks, 1069N-RO3 NATIONAL (H69 174J (ILCO-1069N-RO3)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- MSI Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0286-SAM)
- Msi Glass Tile