Shop All Glass Tile
Msi
Night Sky Interlocking 11.81 In. X 11.81 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0213
Zoro # G304414708
product price: $217.99
/pk 10, $21.80/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.75
- Width 12.75
- Thickness 4.5
- Size 12.75x13.75
- Color Night Sky
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0213
- Zoro # G304414708
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.75 |
Width | 12.75 |
Size | 12.75x13.75 |
Details
Thickness | 4.5 |
Color | Night Sky |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 38.7 |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this Night Sky Interlocking mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with mixed-blue finish creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. with a water absorption rate of less than 5%, it delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, Pk5 (1NCD2)
- BALDWIN Reserve Satin Black Cylinders (8BR0209010)
- MASTER LOCK 134 Laminated Padlock (1KA-2359)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUP4)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Blue Shimmer 10 In. X 13.3 In. Picket Glass Mosaic Wall Tile, 15PK (ZOR-MD-0394)
- MSI Metro Gold 12.09 In X 12.21 In. Glass Mosaic Tile, 10PK (ZOR-MD-0422)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- MSI Taos Picket SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0132-SAM)
- Msi Glass Tile