Shop All Landscape Fabric & Fertilizers
Msi
Niagara Yellow 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag
Mfr # ZOR-LSC-0157
Zoro # G705968237
original price:
$28.99
27% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartzite
- Color Yellow
- Height 0.75
- Length 24
- Application Fountain,Garden,Patio, Landscaping Screens & Bridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0157
- Zoro # G705968237
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 0.75 |
Length | 24 |
Width | 12 |
Details
Material | Quartzite |
Color | Yellow |
Application | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Thickness | 0.75 |
Description
MSI's Niagara Yellow Natural Pebbles 40 lbs. bag contains warm yellow quartzite pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Power Match Bar (240RNDD025)
- ARBORTIE ArborTie Tree Staking Material (AT 2G)
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- ORTHO Bed Bug Klr Hdbax Rtu 1G (0212710)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 28 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0002)
- MSI Black Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lbs. Bag (ZOR-LSC-0156)
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- MSI Wildcat Turf Nails 40D; 5 Inch Long 50 Lb Box (ZOR-TRF-Ac-0003)
- MSI Quartzite Black 0.25 cu. ft. per Bag (0.75" - 1.25" ) Super Polished Pebbles Bagged Landscape Rock (ZOR-LSC-0155)
- MSI Wonderfill Green Turf Infill Sand 12 X 20 50 Lb Bag (ZOR-TRF-AC-0001)
- HI-YIELD CRABGRASS CONTROL NO FERTILIZER (32019)
- Msi Landscape Fabric & Fertilizers