Shop All Ceramic Tile
Msi
Napa Beige 3 In. X 24 In. Bullnose Ceramic Wall Tile, 10PK
Mfr # ZOR-PT-TR-0136
Zoro # G504414416
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25.75
- Width 5.125
- Thickness 4.125
- Tile Use Wall
- Size 5.125x25.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0136
- Zoro # G504414416
- Country of Origin Italy
- Category Ceramic Tile
Dimensions
Length | 25.75 |
Width | 5.125 |
Size | 5.125x25.75 |
Height | 4.125 |
Details
Thickness | 4.125 |
Color | BEIGE |
Tile Use | Wall |
Material | Ceramic |
Finish | Matte |
Weight | 18.33 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
MSI’s Napa Beige 3 in. x 24 in. bullnose tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything neutral beige hues and tonal veins lend timeless elegance to be enjoyed for years to come. this stylish bullnose tile coordinates with napa beige floor and wall tile—making it the perfect choice for finishing off countertops, backsplashes, and other design features throughout homes and commercial properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE5012NP35)
- KWIKSET Knob Lockset, Mechanical, Passage (200T-3)
- STRYBUC Patio Door Handle Bronze (13-473BZ)
- ZORO APPROVED SUPPLIER 1 OD EXT Spring (C-303)
- MSI Napa Beige SAMPLE Bullnose Ceramic Wall Tile (ZOR-PT-TR-0136-SAM)
- MSI Marza Cobalt SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0184-SAM)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Gridscale Concrete 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0306)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- MSI Urbano Navy 3D Mix 4 In. X 12 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-TR-0203)
- MSI Whisper White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0427)
- Msi Ceramic Tile