Shop All Porcelain Tile
Msi
Mystique Multicolor SAMPLE Porcelain Paver Floor Tile
Mfr # ZOR-LSC-0045-SAM
Zoro # G905838705
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0045-SAM
- Zoro # G905838705
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | MYSTIQUE MULTICOLOR |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Mystique Multicolor Porcelain Paver sets your residential or light commercial project apart from the rest. Featuring an eye-catching mix of browns, grays, beiges, and rust, this natural stone look paver creates a warm, welcoming ambiance that’s always in style. It can also withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications. Additionally, it’s slip resistant and its color and design won’t fade overtime. Easy to install, stain resistant, and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look, or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas, and patios, this multitalented porcelain paver is a trend-setting design solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 367, Buna N, 0.21 In., PK5 (U38801.018.0750)
- KENAURD Kenaurd: High Security Grade 1 Deadbolt Oil Rubbed Bronze - 10B (KHDB01-ORB)
- IVES COMMERCIAL Aluminum Handrail Bracket Aged Bronze Finish (059A716)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-628-00)
- MSI Quarzo Gray 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0051)
- MSI Living Style Beige SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0036-SAM)
- MSI Living Style Cream SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0038-SAM)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- MSI Victorian Light Arabesque SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0505-SAM)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- MSI Focus Graphite 12 X 24 Porcelain Wood Look/Field Tile In Gray, 8PK (ZOR-PT-0422)
- Msi Porcelain Tile