Shop All Porcelain Tile
Msi
Mystique Multicolor 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK
Mfr # ZOR-LSC-0076
Zoro # G304947176
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 18
- Thickness 12
- Size 18x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0076
- Zoro # G304947176
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 18 |
Size | 18x48 |
Height | 12 |
Details
Thickness | 12 |
Material | Porcelain |
Color | Mystique Multicolor |
Finish | Matte |
Weight | 38.4 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 4.332 Sq. ft |
Description
MSI’s Mystique Multicolor 13 in. x 24 in. Porcelain Pool Coping features a sophisticated matte finishing that drains out warm browns, rich coppers, and gray hues for the timeless look remiscent of natural stone With pleasingly neutral tones a durable and easy-care Porcelain, this versatile pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and stain resistant and doesn’t require sealing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- ZORO SELECT Fixed Eye Panic Snap Bolt, Chrome (1RCC6)
- LAUREY No Inset Self-Closing Hinge, Antique Brass (28705)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- MSI Verdant Green Geometrica Pattern Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0600-SAM)
- MSI Soreno Taupe SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0627-SAM)
- MSI Beton Gray 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0133)
- MSI Beton Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0071)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- Msi Tile