Shop All Natural Stone Tile
Msi
Multi Classic Pattern Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0082
Zoro # G204947054
original price:
$65.59
32% off
new price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Width 16
- Thickness 4
- Size 16x25
- Material Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0082
- Zoro # G204947054
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 25 |
Width | 16 |
Size | 16x25 |
Height | 4 |
Details
Thickness | 4 |
Material | Slate |
Color | Multi Classic |
Finish | Gauged |
Weight | 95.15 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 16 Sq. ft |
Description
Multi Classic Ashler Peacock Pattern Gauged Slate Tile comes four sizes and an assortment of peacock-like colors to mix and match for a profound look These tiles from MS ternational are formed with geninue stone and have a natural, textured finishing that will transform your residential or commercial expanse to a rustic sanctuary. High sink-resistance and a low sheen make these a superb choice for kitchen and bathroom floors, while the random tone variations and multiple colors impart a lovely vibrancy that also displays fabulously on fireplace facades, countertops, shower walls, backsplashes and feature wall NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Antique Brass Hinge RC17413125.BX (30648)
- PRIMELINE TOOLS Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack) (N 6630)
- TRIMCO Long UL Semi-Automatic Flush Bolt for Wood Doors Satin Chrome Satin SS (3825L.626/630)
- GMS GMS: Knob K001, Schl E, US26D, Assorted TP, 6pin, A2 US1 (GMS-K001-SCE-26D-A2)
- MSI Bianco Dolomite Hexagon 12 In. X 11.75 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0164)
- MSI Autumn 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0002)
- MSI Capri Blue/Gray 4 in. x 12 in. Honed Marble Floor and Wall Tile, 6PK (ZOR-MD-0521)
- MSI Mayra White Pattern Tumbled Limestone Paver Kit (ZOR-LSC-0097)
- MSI Arctic White Splitface Mini Ledger Panel 4.5 in. X 16 in. Natural Marble Wall Tile, 10PK (ZOR-PNL-0122)
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- MSI Sage Green Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0127)
- Msi Natural Stone Tile