No Product Image Available

Msi

MPG Z790I EDGE WIFI Gaming Desktop Motherboard


product price: $406.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Msi
  • MFR # Z790IEDGE
  • Zoro # G410030656
  • UPC #
    824142301456
  • Country of Origin China
  • Category Motherboards

Details

Promotion Restriction Not eligible for promotion

Description

MPG Z790I EDGE WIFI Motherboard supports 12th and 13th Gen Intel Core Processors, Pentium Gold and Celeron Processors. It features an extreme direct power solution with 10+1+1 phases and 105A Smart Power Stage unleashes the maximum CPU performance. It also features a DDR performance enhancement with the latest DDR5 memory and MSI Memory Boost Technology. Lightning Gen 5 is the latest PCIe 5.0 solution with up to 128GB/s bandwidth and provides maximum transfer speed. Audio Boost 5 provides isolated audio with high quality audio processor for the most immersive gaming experience. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. This motherboard also features premium 2.5G LAN to deliver better network experience. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, Mu-MIMO and BSS color technology and delivers speeds up to 2400Mbps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.