Shop All Motherboards
Msi
MPG Z790 CARBON WIFI Gaming Desktop Motherboard
Mfr # Z790CARBWIFI
Zoro # G310030510
product price: $522.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # Z790CARBWIFI
- Zoro # G310030510
- UPC # 824142301562
- Country of Origin China
- Category Motherboards
Details
Promotion Restriction | Not eligible for promotion |
Description
MPG Z790 CARBON WIFI Motherboard supports 12th and 13th Gen Intel Core Processors, Pentium Gold and Celeron Processors. Lightning Gen 5 is the latest PCIe 5.0 solution with up to 128GB/s bandwidth and provides maximum transfer speed. It also features a DDR performance enhancement with the latest DDR5 memory and MSI Memory Boost Technology. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, Mu-MIMO and BSS color technology and delivers speeds up to 2400Mbps. This motherboard also features premium 2.5G LAN to deliver better network experience. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. Memory Boost technology delivers pure data signals for the best performance, stability and compatibility, while Core Boost supports more cores to provide better performance with premium layout and fully digital power design. Premium Thermal design features heavy plated MOSFET heatsink with heat-pipe and high quality 7W/mK MOSFET thermal pads, extra choke thermal pads and onboard M.2 Shield Frozr. The patent-pending design provides the easiest way of M.2 installation. The screwless M.2 Shield Frozr lets you install or uninstall your M.2 and Shield Frozr without tools and screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br425 (BR425 PANASONIC)
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces BP1.2-12 WKA12-1.3F WP1.2-12 + 12V 1Amp Charger (ML1.3-12CHCOMBO46)
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replacement Battery for APC SUA1500X93 SUA750XL UPS (ML22-1231119)
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- MSI B760 GAMING PLUS WIFI Gaming Desktop Motherboard (B760GPWIFI)
- MSI MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Z790TOMWI)
- MSI Z790-P WIFI Desktop Motherboard (PROZ790PWIFI)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- MSI Pro B760-P WIFI DDR4 Gaming Desktop Motherboard (PROB760PWIFID4)
- MSI M Ag B550 Tomahawk (B550TMHWK)
- Msi Motherboards