No Product Image Available
Msi

MPG X670E CARBON WIFI Gaming Desktop Motherboard


product price: $539.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Msi
  • MFR # X670ECARBWIFI
  • Zoro # G910030644
  • UPC #
    824142299333
  • Country of Origin China
  • Category Motherboards

Details

Promotion Restriction Not eligible for promotion

Description

MSI MPG X670E CARBON WIFI Motherboard supports AMD Ryzen 7000 Series Desktop Processors and DDR5 Memory. This model has an enhanced power design with 18+2+1 Duet Rail Power System, Dual 8-pin CPU power connectors, Core Boost and Memory Boost. Extended Heatsink with Direct Touch Heat-pipe, MOSFET thermal pads rated for 7W/mK, additional choke thermal pads and Double-sided M.2 Shield Frozer are built for high performance system and non-stop gaming experience. It is built on a high-quality PCB with 8 layers, and 2oz thickened copper and server grade level material. The MPG X670E CARBON WIFI has a DIY friendly design with its patented Screwless M.2 Shield Frozr, EZ M.2 Clips, Smart Button, Pre-installed I/O Shield and Steel Armor. PCIe 5.0 slots, Lightning Gen 5 x4 M.2, USB 3.2 Gen 2x2 gives lightning-fast gaming experience. 2.5G LAN and Wi-Fi 6E Solution offers upgraded network solution for professional and multimedia use, and delivers a secure, stable and fast network connection. 16.8 million colors and fancy lighting effects controlled in one click by Mystic Light Sync supports latest ARGB Gen2 Strips, RGB strips and Ambient devices. Reward your ears with studio grade sound quality for the most immersive gaming experience with Audio Boost 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.