Shop All Motherboards
Msi
MPG B650I EDGE WIFI Gaming Desktop Motherboard
Mfr # B650IEDGEWIFI
Zoro # G110030611
product price: $360.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # B650IEDGEWIFI
- Zoro # G110030611
- UPC # 824142301029
- Country of Origin China
- Category Motherboards
Details
Promotion Restriction | Not eligible for promotion |
Description
MPG B650I EDGE WIFI Motherboard supports AMD Ryzen 7000 series Desktop Processors. It features the latest Gen4 PCI-E and M.2 solution with up to 64GB/s bandwidth for maximum transfer speed. Memory Boost s advanced technology delivers pure data signals for the best performance, stability and compatibility. Core Boost, with premium layout and fully digital power, is designed to support more cores and provide better performance. This motherboard also features premium 2.5G LAN to deliver better network experience. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, Mu-MIMO and BSS color technology and delivers speeds up to 2400Mbps. Onboard M.2 thermal solution keeps M.2 SSDs safe while preventing throttling, making them run cooler and faster. An enhanced 2oz Thickened Copper PCB design improves heat dissipation and performance reliability. The MSI Extended Heatsink and enhanced circuit design also ensures even high-end processors to run in full speed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- ENERGIZER Industrial Lithium CR123 Photo Battery, 3 V, 12PK (ELN12312)
- GBC Locking Laminator Cabinet (1154314)
- MSI Pro PRO B760M-P DDR4 Gaming Desktop Motherboard (B760MPD4)
- MSI Z790-P WIFI Desktop Motherboard (PROZ790PWIFI)
- MSI MPG MPG B760I EDGE WIFI Gaming Desktop Motherboard (B760IEDGEWIFI)
- MSI M Ag B550 Tomahawk (B550TMHWK)
- MSI MAG B550 TOMAHAWK MAX WIFI Desktop Motherboard (B550TMHWKMWI)
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- EZGENERATION USB to M.2 SATA Converter for Raspberry Pi & Development Boards (EZ331220)
- Msi Motherboards