Shop All Anti-slip tapes, Treads & Stair Nosings
Msi
Mountains Gray 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK
Mfr # ZOR-LVT-TR-0337
Zoro # G405523781
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.3
- Color White-Cool
- Material Lvt
- Length 47.5
- Thickness 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0337
- Zoro # G405523781
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12.3 |
Length | 47.5 |
Mesh Size | 12.3x47.5 |
Details
Color | White-Cool |
Material | Lvt |
Thickness | 1.81 |
Coverage Area | 7.86 Sq. ft |
Description
Carry the look of natural stone to the stairs with Mountain Gray Stair Tread Luxury Vinyl Tile. With soft, misty gray and greige tones, this beautiful, eased edge stair tread gives your space style and sophistication that is always on-trend. And with Mountain Gray Stair Tread installation is easy. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Use this stunning stair tread in the kitchen, living room, bathroom, or basement to create a luxurious, cohesive flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne ChillIts 6603 Evaporative Cooling Band, 2912 x 4, Blue (12418)
- BROTHER INTERNATIONAL Black on Yellow 1'' (TZE651)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- RINGERS GLOVES Impact Gloves, Synthetic Leather, PR (169-08)
- MSI Sandino 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0340)
- MSI Runmill Isle 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0338)
- MSI Barrell 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0304)
- MSI Ludlow 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0161)
- MSI Maracay Brown 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0335)
- MSI Fauna 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0100)
- SUPERGRIT 3" Stair nosing-3'6" length Black (630A-BLA36)
- Msi Anti-slip tapes, Treads & Stair Nosings