Shop All Natural Stone Tile
This Product is Discontinued
Msi
Mountain Blue Pattern Flamed Sandstone Paver Kit (Discontinued)
Mfr # ZOR-LSC-0116
Zoro # G504947242
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 44.49
- Width 43.31
- Thickness 22.44
- Size 43.31x44.49
- Material Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0116
- Zoro # G504947242
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 44.49 |
Width | 43.31 |
Size | 43.31x44.49 |
Height | 22.44 |
Details
Thickness | 22.44 |
Material | Sandstone |
Color | Mountain Blue |
Finish | Flamed |
Weight | 2150 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 160 Sq. ft |
Description
Mountain Bluestone Pavers feature mid-tone blueish gray tones. These natural sandstone pavers are available a variety of styles to facilitate creative installation patterns, and flexibility design. Sandstone pavers are tough, and remain beautiful even with exposure to harsh weather conditions. Suitable for patios, garden paths, pool decks, wall cladding, and retaining wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.