Shop All Ceramic Tile
Msi
Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile
Mfr # ZOR-MD-0466-SAM
Zoro # G305838015
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0466-SAM
- Zoro # G305838015
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Morning Fog |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
With the Morning Fog ceramic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a crackled look on a smooth surface in a trendy subway style. trendy gray shades of this glossy ceramic create a distinct pattern for various install projects in bathrooms, kitchens and other residential or commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Knob Lockset, Mechanical, Passage (200T-3)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Blue (37760-0193)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- ZORO SELECT 2 1/4 in W x 4 1/2 in H Bronze Spring Hinge (4PA85)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- MSI Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK (ZOR-MD-0250)
- MSI Antique White 4 In. X 12 In. Handcrafted Glazed Ceramic Wall Tile, 6PK (ZOR-MD-T-0131)
- MSI Napa Beige SAMPLE Bullnose Ceramic Wall Tile (ZOR-PT-TR-0136-SAM)
- MSI Marza Rust SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0187-SAM)
- MSI Celeste Taupe 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0273)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- Msi Tile