Shop All Natural Stone Tile
Msi
Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0029-SAM
Zoro # G405837574
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Montauk Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0029-SAM
- Zoro # G405837574
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Montauk Blue |
Finish | Unpolished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s Montauk Blue slate tile combine cool, subdued navy blues and soft grey and are available in gauged finishe. This blue grey slate can be used to great effect both indoors and out, even in climates that feature temperatures below freezing. This refined style is perfect for residential and commercial uses. Note: Please inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit’s that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Surface Mounted Oil Rubbed Bronze (RCS338U10B)
- KEY-WRITE KEY ID SLEEVE ASSRT 48PK (480101)
- PRESSTO VALET Cord Lock Security Clip, Metal, BlackRubbr (PVCL001)
- LEATHERNECK Track Spacer, Steel, Black (0115-0020)
- MSI Charcoal Pencil Splitface Ledger Corner SAMPLE Slate Wall Tile (ZOR-PNL-0123-SAM)
- MSI Premium Black 18"x18" Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0079)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0431-SAM)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- MSI Sparkling Autumn Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0069-SAM)
- MSI Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0016)
- Msi Natural Stone Tile