Shop All Natural Stone Tile
Msi
Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0023-SAM
Zoro # G605837602
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Montauk Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-NS-0023-SAM
- Zoro # G605837602
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Montauk Blue |
Finish | Gauged |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Add a splash of sophistication to your decor with this natural gauged slate floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops. Designed with a textured, low-sheen finish, this flooring option features random variations in tone that create a chic complement for a wide variety of design schemes. It is recommended for commercial applications but can be used residentially. Offering supreme style and strength, the skid-resistant tile absorbs less than 0.% of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain, GREENGUARD-certified natural stone tile inherently lacks uniformity, varying in color, shade and finish. Included per case are pieces. All Natural stone products should be sealed with a penetrating sealer. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Satin Chrome (DCM315U26D)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- ADAMS RITE AdamsRite: MS DEADBOLT 1 1/8 BS 313 1 1/8 Inch Backset Flat Faceplate Dark Bronze (ADR-MS1850S-310-313)
- FROST KING Vinyl Door Sweep, Single Fin, Flange 1" H (DS101CL)
- MSI Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile (ZOR-MD-0537-SAM)
- MSI Greecian White Herringbone Pattern SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0453-SAM)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0057-SAM)
- MSI Alaska Gray Splitface Mini Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0109)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- MSI Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142-SAM)
- MSI Calacatta Cressa Leaf SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0141-SAM)
- Msi Tile