Shop All Natural Stone Tile
Msi
Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0022-SAM
Zoro # G705838189
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Montauk Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0022-SAM
- Zoro # G705838189
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Montauk Blue |
Finish | Gauged |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Add a splash of sophistication to your decor with Montauk Blue Natural Gauged Slate Tile from MSI’s. Designed for floor and wall use, it features elegant shades of blue and gray with a random variation to provide a chic look. The tile features a textured, low-sheen finish and is highly skid resistant for versatile use in residential and commercial applications. With various sizes to choose from, install this exquisite tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. This is a GREENGUARD certified Genuine Stone. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Mounting: Top (SLAL-250-PD-72)
- MSI Cienega Springs SAMPLE Textured Picket Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0301-SAM)
- MSI Marbella Lynx SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0201-SAM)
- MSI Silver Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0096-SAM)
- MSI Silver Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0095-SAM)
- MSI Sunset Silver Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0131-SAM)
- MSI Azula Basket Weave 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0263)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- Msi Natural Stone Tile