Shop All Natural Stone Tile
Msi
Montauk Blue 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0022
Zoro # G004411809
original price:
$36.89
35% off
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Montauk Blue
- Package qty 10
- Coverage Area 10 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-NS-0022
- Zoro # G004411809
- Country of Origin Brazil
- Category Natural Stone Tile
Details
Color | Montauk Blue |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Add a splash of sophistication to your decor with Montauk Blue Natural Gauged Slate Tile from MSI’s. Designed for floor and wall use, it features elegant shades of blue and gray with a random variation to provide a chic look. The 12 in. x 12 in. tile features a textured, low-sheen finish and is highly skid resistant for versatile use in residential and commercial applications. With various sizes to choose from, install this exquisite tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. This is a GREENGUARD certified Genuine Stone. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (195523)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (150B2X1/8-100)
- KABA ILCO Key Blank, Pins 5, PK10 (S1000V-CO68)
- LCN Transformer 8310844 (8310844)
- MSI White Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0044)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- MSI Carrara White Basketweave 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0439)
- MSI Noce and Chiaro 4"x12" Copper Scudo Tumbled Listello Subway Tile, 10PK (ZOR-MD-0522)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI Icelandic Green Picket SAMPLE Polished Marble Mosaic Tile (ZOR-MD-0397-SAM)
- Msi Tile