Shop All Natural Stone Tile
Msi
Montauk Black SAMPLE Honed Slate Floor And Wall Tile
Mfr # ZOR-NS-0083-SAM
Zoro # G205838634
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Montauk Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0083-SAM
- Zoro # G205838634
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Montauk Black |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Add a splash of contemporary stylg to your decor with this Honed Slate floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops Designed with a natural, unglazed finishing, this flooring option features random variations tone that create a stylish complement for a wide variety of design schemes It is recommended for commercial applications but can be used residentially. Offering supreme style and strength, the sinkid-resistant tile absorbs less than 0.5% of water, making it a perfect choice for door and some outdoor uses. The easy-to-matain natural stone tile herently lacks uniformity, Varying color . Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096-017)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia (MX3870)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Satin Nickel (TSPE200U15)
- MSI Carrara White Blanco 11.62 In. X 13.38 In. Pattern Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0482)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0004-SAM)
- MSI Montague Blue Oak 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0535)
- MSI Carrara Classique 12 In. X 12.81 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0481)
- MSI Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0088)
- MSI Tuscany Beige SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0117-SAM)
- ASPECT Aspect Stone 6X24 Weathered Quartz Backs (A9080)
- Msi Natural Stone Tile