Shop All Natural Stone Tile
Msi
Montauk Black SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0085-SAM
Zoro # G705838349
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Montauk Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0085-SAM
- Zoro # G705838349
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Montauk Black |
Finish | Gauged |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Montauk Gauged Slate Tile has a natural finishing that will add visual and textural allure to residential or commercial expanses. This floor and wall tile from MSI has a modern black tone and a low sheen to create a fashionable statement bathrooms or any space need of a refresh Highly sinkid-resistant, use it for shower walls, floors, countertops, backsplash, accent walls, foyers or fireplace facade to give your home or office a contemporary vibein. Exinterior applications are suitable locales that do not experience sub-freezg temperaturesin. Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pit’s that are often filled The filling can work it’s way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- LCN Statuary Plug, Silver, Aluminum, 3/8 in. L (4040SE-141-1 AL)
- STRYBUC Patio Door Handle (900-17543W)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0310)
- MSI Retro Fretwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0151-SAM)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0030-SAM)
- MSI Sedona Grey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0065-SAM)
- MSI Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile, 10PK (ZOR-MD-0503)
- MSI Black Galaxy 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0043)
- MSI Azula Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0262-SAM)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- Msi Natural Stone Tile