Shop All Natural Stone Tile
Msi
Montauk Black Pattern Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0021
Zoro # G304411790
original price:
$79.85
22% off
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Montauk Black
- Package qty 1
- Coverage Area 16 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-NS-0021
- Zoro # G304411790
- Country of Origin Brazil
- Category Natural Stone Tile
Details
Color | Montauk Black |
Package qty | 1 |
Coverage Area | 16 Sq. ft |
Description
Montauk Pattern Gauged Slate Tile comes in multiple sizes to create a truly unique layout across any commercial or residential expanse. Each case of this black and gray tile from MSI’s covers a 16 sq. ft. pattern consisting of 0.32 in. thick pattern with various sizes in a kit 16 in. x 24 in. (2 pieces), 16 in. x 16 in. (4 pieces), 8 in. x 16 in. (2 pieces), 8 in. x 8 in. (4 pieces) that will fill your indoor space with a warm, welcoming feel. Suitable for wall and floor applications, it has moderate tone variations and dark colors that will give your interior a contemporary vibe and a chic appearance. A low-sheen, natural finish contributes to this stone's no-nonsense appeal. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Push Plate, 4 in. X 16 in., Polished Brass Single Pack (J 4580)
- COMPX TIMBERLINE Timberline Lock Plug Change Tool (KY-500)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- DELTANA Round Replacement Ring Black (UFB4505RUB-BK)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MSI Tuscany Classic SAMPLE Honed Travertine Floor And Wall Tile (ZOR-NS-0089-SAM)
- MSI Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile (ZOR-MD-0398-SAM)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI Greecian White Hexagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0214)
- MSI Arctic White Splitface Mini Ledger Panel 4.5 in. X 16 in. Natural Marble Wall Tile, 10PK (ZOR-PNL-0122)
- MSI Greecian White Veneer 8 In. X 18 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0451)
- Msi Natural Stone Tile