Shop All Natural Stone Tile
Msi
Montauk Black 3 in. X 6 in. Gauged Slate Floor And Wall Tile, 8PK
Mfr # ZOR-NS-0085
Zoro # G804947072
product price: $2.85
/pk 8, $0.36/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.8
- Width 5
- Size 5x1.8
- Material Slate
- Color Montauk Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0085
- Zoro # G804947072
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 12.8 |
Width | 5 |
Size | 5x1.8 |
Height | 4.5 |
Details
Thickness | 4.5 |
Material | Slate |
Color | Montauk Black |
Finish | Gauged |
Weight | 4.41 |
Application | Floor & Wall |
Package qty | 8 |
Description
Montauk Gauged Slate Tile has a natural finishing that will add visual and textural allure to residential or commercial expanses. This 3 in. x 6 in. floor and wall tile from MSI has a modern black tone and a low sheen to create a fashionable statement bathrooms or any space need of a refresh Highly sinkid-resistant, use it for shower walls, floors, countertops, backsplash, accent walls, foyers or fireplace facade to give your home or office a contemporary vibein. Exinterior applications are suitable locales that do not experience sub-freezg temperaturesin. Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pit’s that are often filled The filling can work it’s way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/4 x 2 3/8 x 1 1/4 Large Traditional Half Finial in Rubberwood (892052RW)
- PRIME-LINE Steel, Sliding Screen Door Latch Strike, Adjustable (2 Pack) (A 148)
- SDC Latch Retraction Kit (LR100DMK)
- CAL-ROYAL Passage Function Sliding Door Lock, US15 Satin Nickel (SDL17-15)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- MSI Tuscany Scabas Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0091-SAM)
- MSI Rockmount Casa Blend 3D Ledger Panel 6 In. X 24 In. Multi Finish Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0083)
- MSI Arabescato Venato White SAMPLE Honed Marble Mosaic Tile (ZOR-MD-0382-SAM)
- MSI Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0088)
- MSI Cosmic Black 12 in. X 24 in. Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068)
- MSI Terrado Peninsula Earth Manufactured Stacked Stone (ZOR-PNL-0007)
- Msi Tile