Shop All Natural Stone Tile
Msi
Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0084
Zoro # G304947084
original price:
$68.29
31% off
new price: $46.69
/pk 5, $9.34/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.25
- Width 16.25
- Size 16.25x24.25
- Material Slate
- Color Montauk Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0084
- Zoro # G304947084
- Country of Origin Brazil
- Category Natural Stone Tile
Dimensions
Length | 24.25 |
Width | 16.25 |
Size | 16.25x24.25 |
Height | 2 |
Details
Thickness | 2 |
Material | Slate |
Color | Montauk Black |
Finish | Gauged |
Weight | 70.4 |
Application | Floor & Wall |
Package qty | 5 |
Coverage Area | 13.5 Sq. ft |
Description
incorporate a touch of contemporary style to your space with the MSI 16 in. x 24 in. Montauk Gauged Slate Tilein. Designed for floor and wall use, this beautiful tile features elegant shades of black and gray with a random variation to provide a chic look This GREENGUARD certified Genue Stone tile features a textured, low-sheen finishing and is suitable for both residential and commercial use, Offering various sizes, designs and patterns to choose from. Please Inspect all tiles before installation, as natural stone products herently lack uniformity and are subject to variation color, shade and finishing, so it is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out, and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Lime Pk (420)
- KABA ILCO Deburring Brush (D925102ZR)
- MIDWEST FASTENER 3/4" x 2-1/2" Mending Plates 4PK (39405)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D IC)
- MSI Montauk Black 3 in. X 6 in. Gauged Slate Floor And Wall Tile, 8PK (ZOR-NS-0085)
- MSI Capri Blue/Gray 4 in. x 12 in. Honed Marble Floor and Wall Tile, 6PK (ZOR-MD-0521)
- MSI Florita 13.2 In. X 13.2 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0124)
- MSI Bianco Gridwork 12 in. x 12 in. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0511)
- MSI Marbella Lynx SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0201-SAM)
- MSI Chiaro Crown Molding 2 in. x 12 in. Honed Engineered Stone Wall Tile, 20PK (ZOR-MD-0507)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG359)
- Msi Tile