Shop All Natural Stone Tile
Msi
Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0016
Zoro # G904411930
original price:
$38.85
34% off
new price: $25.29
/pk 5, $5.06/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Montauk Black
- Package qty 5
- Coverage Area 8.9 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0016
- Zoro # G904411930
- Country of Origin Brazil
- Category Natural Stone Tile
Details
Color | Montauk Black |
Package qty | 5 |
Coverage Area | 8.9 Sq. ft |
Description
Incorporate a touch of contemporary style into your space with the MSI’s 16 in. x 16 in. Montauk Gauged Slate Tile. Designed for floor and wall use, this beautiful tile features elegant shades of black and gray with a random variation to provide a chic look. This GREENGUARD certified Genuine Stone tile features a textured, low-sheen finish and is suitable for both residential and commercial use, offering various sizes, designs and patterns to choose from. Please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out, and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6 (3HPG6)
- AMERIMAX HOME PRODUCTS 3 in. H X 4 in. W X 4 in. L Brown Aluminum B Gutter Elbow (4526519)
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- MAG-MATE Cup Magnet, 200 lb. Pull (MX2508R)
- MSI Carrara Georama Nero 13 In. X 11 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0233)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- MSI Montauk Black 24 In. X 24 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0018)
- MSI Durango Cream Split Face Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0085-SAM)
- MSI Rockmount Malibu Golden Honey Ledger Panel SAMPLE Natural Spliface Quartzite Wall Tile (ZOR-PNL-0060-SAM)
- MSI Montauk Black 3 in. X 6 in. Gauged Slate Floor And Wall Tile, 8PK (ZOR-NS-0085)
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY143)
- Msi Tile