Shop All Natural Stone Tile
Msi
Montauk Black 12 In. X 12 In. Honed Slate Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0014
Zoro # G204411906
original price:
$51.55
31% off
new price: $35.49
/pk 10, $3.55/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Montauk Black
- Package qty 10
- Coverage Area 10 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0014
- Zoro # G204411906
- Country of Origin Brazil
- Category Natural Stone Tile
Details
Color | Montauk Black |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Add a splash of contemporary styling to your decor with this 12 in. x 12 in. Honed Slate floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops. Designed with a natural, unglazed finish, this flooring option features random variations in tone that create a stylish complement for a wide variety of design schemes. It is recommended for commercial applications but can be used residentially. Offering supreme style and strength, the skid-resistant tile absorbs less than 0.5% of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain natural stone tile inherently lacks uniformity, varying in color, shade and finish. Included per case are 5-pieces. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-TO-FIT 3/4 in. x 3/8 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7722)
- MTD Spring Ext (732-3118)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60002ED3)
- DELTANA Baseboard Door Bumper, Solid Brass Antique Nickel 1.5" (BDS125U15A)
- MSI Cosmic Black Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0023-SAM)
- MSI Bianco Gridwork 12 in. x 12 in. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0511)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Azula Hatchwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0264-SAM)
- MSI Rockmount Casa Blend 3D Ledger Panel 6 In. X 24 In. Multi Finish Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0083)
- MSI California Gold Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0071-SAM)
- ACP ASPECT Wall Tile, Natural Stone, Gray/Medley Slate (A9081)
- Msi Natural Stone Tile