Shop All Natural Stone Tile
Msi
Montauk Black 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0013
Zoro # G504411903
product price: $40.99
/pk 10, $4.10/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Montauk Black
- Package qty 10
- Coverage Area 10 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0013
- Zoro # G504411903
- Country of Origin Brazil
- Category Natural Stone Tile
Details
Color | Montauk Black |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Incorporate a touch of contemporary style into your space with the MSI’s 12 in. x 12 in. Montauk Gauged Slate Tile. Designed for floor and wall use, this beautiful tile features elegant shades of black and gray with a random variation to provide a chic look. This GREENGUARD certified Genuine Stone tile features a textured, low-sheen finish and is suitable for both residential and commercial use, offering various sizes, designs and patterns to choose from. Please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out, and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK (64835)
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- EMTEK Ball Catch Polished Chrome Finish (8802US26)
- TELECTRON Extra Transmitter, for 433.9Mhz (NFT80G-RF433.9)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0017-SAM)
- MSI Charcoal Pencil Splitface Ledger Corner SAMPLE Slate Wall Tile (ZOR-PNL-0123-SAM)
- MSI Greecian White Herringbone Pattern SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0453-SAM)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0029-SAM)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- MSI White Oak Splitface Ledger Panel 6 in. X 24 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0121)
- RUSTIC GROVE Wood Planks in MiXed Brown Kit (52001)
- Msi Natural Stone Tile