Shop All Glass Tile
Msi
Modello Grigio Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0147-SAM
Zoro # G405838489
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Modello Grigio
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0147-SAM
- Zoro # G405838489
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Modello Grigio |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Add a splash of modern styling to your decor with Modello Grigio Interlocking mosaic tile. a seemingly random blend of gray stone and variably finished glass forms this mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. the mixed-sheen, mixed-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly ravishing as kitchen backsplash or bath wall and also work stunningly as a countertop surface or feature wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- ZORO SELECT O-Ring, Dash 908, Buna N, 0.08 In., PK25 (1CRW1)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- MSI Harlow Interlocking SAMPLE Glass Stone Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0189-SAM)
- MSI Akaya Nero Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0190-SAM)
- MSI Treasure Trail Iridescent 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0105)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Stonella Penny Round Sample Glossy Glass Mesh-Mounted Mosaic Tile, 1 sq ft (ZOR-MD-0558-SAM)
- Msi Glass Tile