Shop All Landscape Fabric & Fertilizers
Msi
Mixed Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Mixed Polished Pebbles. 40 Lb. Bag
Mfr # ZOR-LSC-0146
Zoro # G305968231
original price:
$38.99
27% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fountain,Garden,Patio, Landscaping Screens & Bridges
- Material Marble
- Color Multicolor
- Finish Polished
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0146
- Zoro # G305968231
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Length | 24 |
Width (In.) | 12 |
Height (In.) | 0.75 |
Details
For Use With | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Material | Marble |
Color | Multicolor |
Finish | Polished |
Thickness | 0.75 |
Description
MSI's Large Mixed Polished Pebbles 40 lbs. bag contains multi-colored marble pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 52 041 09 (52 041 09-S)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- LOGO BRANDS Carolina Panthers Elite Chair (605-12E)
- OREGON SAW CHAIN R45 12"" (R45)
- MSI Black Polished 0.5 Cu. Ft . 0.5 To 1.2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0153)
- MSI Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0001)
- MSI Red Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0159)
- MSI Gray-Light12W0.75H, QuartziteSeat (ZOR-LSC-0162)
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0004)
- SCOTTS Food Lawn 5000 Sq Ft 13.35Lb (49013)
- Msi Landscape Fabric & Fertilizers