Shop All Shower & Bathtub Parts
Msi
Mixed Polished 0.5 Cu. Ft . 1 Cm To 2 Cm Pebbles 40 Lb. Bag
Mfr # ZOR-LSC-0149
Zoro # G705968220
original price:
$38.99
30% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fountain,Garden,Patio, Landscaping Screens & Bridges
- Finish Polished
- Length 24
- Height (In.) 0.75
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0149
- Zoro # G705968220
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 24 |
Height (In.) | 0.75 |
Width (In.) | 12 |
Details
For Use With | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Finish | Polished |
Color | Multicolor |
Thickness | 0.75 |
Material | Quartzite |
Description
MSI's Small Mixed Polished Pebbles 40 lbs. bag contains multi-colored marble pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, 304SS (HT24SS)
- AMERICAN STANDARD Valve, 1.1/1.28 gal. Per Flush, Pol Chrome (6066721.002)
- CHICAGO FAUCET 8"L Cover Plate, E40 Only, Brass (242.164.21.1)
- B&K 2 In. Threaded Schedule 80 PVC Union (164-108)
- MSI Mixed Polished 0.5 Cu. Ft . 0.5 Cm To 1.2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0148)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 64 D Shower Base (3.93321/W/SC-M1/B/ST)
- KOHLER Margaux Showerarm And Flange (16280-BN)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-ABZ)
- DISTINCT KITCHEN AND BATH Cres 36 W x 36 D Shower Base (3.9961+9.102SYFON)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-CP)
- Msi Shower & Bathtub Parts