Shop All Natural Stone Tile
Msi
Mix River Rock SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0443-SAM
Zoro # G705837656
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0443-SAM
- Zoro # G705837656
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Mix River |
Finish | Natural |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Enhance your home's walls, floors, or countertops with this MSI Mix River Rock floor and wall tile. crafted from a beautiful blend of multiple shades, these colorfully trendy tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS Hampton 2-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-301)
- EKENA MILLWORK 1"H x 3/4"P x 96"L Stop Moulding, PVC (MLD01X01X96STSWPV)
- PRIMELINE TOOLS 3/8 in. Bi-Fold Door Top/Bottom Pivot and Guide Set (1 Set) (N 7269)
- SPEC Compression Spring , PK5 (C08751205500S)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- MSI Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile (ZOR-MD-0398-SAM)
- MSI Sliced Rainforest Pebble SAMPLE Tumbled Marble Mosaic Floor And Wall Tile (ZOR-MD-0400-SAM)
- MSI Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK (ZOR-NS-0088)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone Corner (ZOR-PNL-0108)
- MSI Mayra White 12"X 24" Tumbled Limestone Pool Coping (ZOR-LSC-0002)
- MSI Blue Pearl SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0049-SAM)
- Msi Tile