Shop All Porcelain Tile
Msi
Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile
Mfr # ZOR-MD-0545-SAM
Zoro # G507710508
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4
- Width 4
- Thickness 0.35
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0545-SAM
- Zoro # G507710508
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Height | 0.35 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.35 |
Material | Porcelain |
Color | Gray-Light |
Finish | Matte |
Weight | 2.9 |
Application | Floor And Wall |
Description
Enhance your space with Miraggio Gray porcelain tile featuring a cool white background with subtle gray veining With inspirations stemming from authentic quartz stone, this tile is the perfect complement for a variety of in and outdoor applications like countertops, backsplashes, accent walls and more Add this durable and versatile porcelain to any decor style to help make your interiors and exteriors stand out This tile features 2 in hexagon chips on a meshmounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- SPEC Extension Spring Metric, PK2 (T33070)
- MSI Calacatta Gold Hexagon Sample Matte Porcelain Mesh Mounted Mosaic Tile (ZOR-MD-0594-SAM)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI Palmetto Walnut 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0335)
- MSI Beton Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0071)
- MSI Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0236-SAM)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- MSI Metropolis Avorio 12 X 24 Porcelain Field Tile In Gray, 7PK (ZOR-PT-0321)
- Msi Tile