Shop All Porcelain Tile
Msi
Miraggio Gray Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0545
Zoro # G007710480
Free Shipping & Returns
Not eligible for select promotions
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 0.35
- Material Porcelain
- Color Gray-Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0545
- Zoro # G007710480
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 12 |
Height | 0.35 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.35 |
Material | Porcelain |
Color | Gray-Light |
Finish | Matte |
Weight | 32.12 |
Application | Floor And Wall |
Description
Enhance your space with Miraggio Gray porcelain tile featuring a cool white background with subtle gray veining With inspirations stemming from authentic quartz stone, this tile is the perfect complement for a variety of in and outdoor applications like countertops, backsplashes, accent walls and more Add this durable and versatile porcelain to any decor style to help make your interiors and exteriors stand out This tile features 2 in hexagon chips on a meshmounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Bright Brass 7" (7FBR3)
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Round 3/8 in. W X 3/8 in. L , 20PK (78115)
- DETEX Rim Exit Device with Alarm, ECL-600 (ECL-600 W-CYL)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-95)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Brighton Gold 12'' X 12'' Hexagon Polished Porcelain Mosaic Tile, 8PK (ZOR-MD-0604)
- MSI Legions Midnight Montage 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0044)
- MSI Veneto Gray Bullnose 3 In. X 24 In. Matte Porcelain Wall Tile, 12PK (ZOR-PT-TR-0146)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- MSI Legions Lunar Silver SAMPLE Matte Porcelain Paver Tile (ZOR-LSC-0042-SAM)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- Msi Tile