Shop All Porcelain Tile
Msi
Miraggio Gold Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile
Mfr # ZOR-MD-0546-SAM
Zoro # G407710479
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
Not eligible for select promotions
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 0.35
- Material Porcelain
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0546-SAM
- Zoro # G407710479
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Height | 0.35 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.35 |
Material | Porcelain |
Color | White-Cool |
Finish | Matte |
Weight | 2.9 |
Application | Floor And Wall |
Description
Refine your space with Miraggio Gold porcelain tile featuring a cool white background with subtle gold veining With inspirations stemming from authentic quartz stone, this tile is the perfect complement for a variety of indoor and covered outdoor applications like countertops, backsplashes, accent walls and more Add this durable and versatile porcelain to any decor style to help make your interiors and exteriors stand out Miraggio Gold is easy to put into your home's design plan This tile features 2 in hexagon chips on a meshmounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Latches Lifetime Brass (5523.003.P)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- MSI Regallo Marquina Noir 12 in X 12 in Matte Porcelain Mosaic tile 10PK (ZOR-PT-0640)
- MSI Capella Charcoal Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0252-SAM)
- MSI Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0080)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- MSI Eden Dolomite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0414-SAM)
- MSI Lucas Canitia SAMPLE Porcelain Paver Tile (ZOR-LSC-0040-SAM)
- MSI Miraggio Gold 24 in x 48 in Matte Porcelain Field Tile 2PK (ZOR-PT-0649)
- Msi Tile