Shop All Porcelain Tile
Msi
Miraggio Gold Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0546
Zoro # G207710471
product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns
Not eligible for select promotions
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 0.35
- Material Porcelain
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0546
- Zoro # G207710471
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 12 |
Height | 0.35 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.35 |
Material | Porcelain |
Color | White-Cool |
Finish | Matte |
Weight | 32.12 |
Application | Floor And Wall |
Description
Refine your space with Miraggio Gold porcelain tile featuring a cool white background with subtle gold veining With inspirations stemming from authentic quartz stone, this tile is the perfect complement for a variety of indoor and covered outdoor applications like countertops, backsplashes, accent walls and more Add this durable and versatile porcelain to any decor style to help make your interiors and exteriors stand out Miraggio Gold is easy to put into your home's design plan This tile features 2 in hexagon chips on a meshmounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- TRIMLITE Flush Door 32" x 84", Primed White (2870FHCPHBRH10B714)
- PRIME-LINE 200 Degree Door Viewer and Chime Single Pack (U 10814)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- MSI Calypso Ash 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0557)
- MSI Retro Herringbone Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0215-SAM)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Capella Taupe Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0260-SAM)
- MSI Soreno Ivory SAMPLE Porcelain Pavers (ZOR-LSC-0137-SAM)
- MSI Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0236-SAM)
- Msi Tile