Shop All Porcelain Tile
Msi
Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK
Mfr # ZOR-PT-0648
Zoro # G306890081
product price: $46.69
/pk 8, $5.84/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.25
- Material PORCELAIN
- Color WHITE-COOL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0648
- Zoro # G306890081
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Details
Thickness | 3.25 |
Material | PORCELAIN |
Color | WHITE-COOL |
Finish | Polished |
Weight | 62.7 |
Application | Floor And Wall |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Refine your space with Miraggio Gold porcelain tile featuring a cool white background with subtle gold veining With inspirations stemming from authentic quartz stone this tile is the perfect complement for a variety of indoor and covered outdoor applications like countertops backsplashes accent walls and more Both capable and versatile this tile collection can add a touch of refinement to a variety of environments such as kitchens bathrooms fireplace facades and other spaces throughout your home Its also the perfect complement to add as a stylish backsplash countertop or accent wall Add this durable and versatile porcelain to any decor style to help make your interiors and exteriors stand outMiraggio collection for its beauty strength and overall durability when building a new space or making your next home improvement project
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 8 x 8 (MP88L)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2006)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- BEST Key Cutter, Brass/Bronze/Steel Material (AD433-2)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- MSI Pietra Pearl 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0156)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- MSI Victorian Light Arabesque SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0505-SAM)
- MSI Lucas Betula 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0075)
- Msi Tile