Shop All Natural Stone Tile
Msi
Midnight Ash Veneer Peel And Stick 6 In. X 22 In. Honed Slate Wall Tile, 15PK
Mfr # ZOR-MD-0188
Zoro # G804414536
product price: $136.99
/pk 15, $9.13/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25
- Width 25
- Size 25x6.25
- Material Slate
- Color Gray-Dark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0188
- Zoro # G804414536
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 6.25 |
Width | 25 |
Size | 25x6.25 |
Height | 5.75 |
Details
Thickness | 5.75 |
Material | Slate |
Color | Gray-Dark |
Tile Use | Walls |
Finish | Honed |
Weight | 37.5 |
Package qty | 15 |
Coverage Area | 13.8 Sq. ft |
Description
Easily add an beautiful touch to your home with this honed slate peel and stick wall tile. perfect for accent walls and fireplaces, this grade one slate tile features a natural finish with random variations in tones. the self-adhesive tiles require no grout to install. for both indoor and outdoor commercial and residential use. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Light Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL101705)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367S)
- SCHLAGE Mortise Lock Armor Front, With Latch and Aux Latch Holes for L9050, L9056, L9060, L9070/71/80/82 Fu (09-663-626)
- EKENA MILLWORK 28 7/8"W x 9 5/8"H x 1 3/8"P Dublin Swag Onlay (ONL29X10X01DU)
- MSI Arabescato Venato White 4 In. X 12 In. Honed Marble Subway Tile, 15PK (ZOR-NS-0040)
- MSI Tuscany Scabas 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0017)
- MSI Montauk Blue 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0024)
- MSI Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0054)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0015-SAM)
- MSI Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone (ZOR-PNL-0008-SAM)
- MSI Tuscany Beige 8 in. X 16 in. Tumbled Travertine Paver Tile (ZOR-LSC-0119)
- Msi Tile