Shop All Ceramic Tile
Msi
Metro White 4in. x 16in. Glossy Ceramic Subway Wall tile, 25PK
Mfr # ZOR-PT-0719
Zoro # G410036825
product price: $25.45
/pk 25, $1.02/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 16 in
- Width 4 in
- Thickness 0.31 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0719
- Zoro # G410036825
- Country of Origin Viet Nam
- Category Ceramic Tile
Dimensions
Length | 16 in |
Width | 4 in |
Size | 4 in x 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.31 in |
Color | White |
Material | Ceramic |
Shape | Rectangle |
Finish | Glossy |
Weight | 1.11 lbs |
Application | Wall |
Description
Elevate your interior design with the commanding presence of Metro White 4in. x 16in. Wall Tile. These larger ceramic tiles make a striking impression, infusing an air of luxury and opulence into any room or space. Metro White's pure white color and high-gloss finish create a captivating centerpiece, adding an instant touch of contemporary refinement to expansive areas. Perfect for kitchens, bathrooms, or any living space, these tiles effortlessly enhance your surroundings with modern sophistication. Bring your design vision to life with Metro White. Whether you're creating a bold backsplash, accentuating bathroom walls, or revitalizing entire living areas, these tiles offer enduring style and durability. Engineered to withstand the test of time, Metro White 4in. x 16in. Wall Tile ensures long-lasting beauty that will continue to impress. Make a statement that counts, and let Metro White redefine your space with its timeless charm and high-quality aesthetics. Experience the luxury of larger tiles and the transformative power of modern design with Metro White. Redefine your interior with the lavish appeal of Metro White, available in a variety of styles for versatile design possibilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm (FDT-70A-903)
- AP PRODUCTS AP Products 013-235-SS Lock Set Privacy K&L Style SS (013-235-SS)
- ASPECT Aspect Stone 6X24 Charcoal Slate Backspl (A9082)
- KIPP Spring Plunger Standard Spring Force D=M03 L=10, Stainless Steel, Comp: Pin Stainless Steel (K0319.03)
- MSI Dove Gray Handcrafted 3 In. X 6 In. Glossy Ceramic Gray Subway Tile, 8PK (ZOR-MD-T-0116)
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- MSI Renzo Sterling Bullnose 3 In. X 12 In. Glossy Ceramic Wall Tile, 22PK (ZOR-PT-TR-0198)
- MSI Renzo Dove Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0195-SAM)
- MSI Portico Pearl Quarter Round Molding 5/8 In. X 6 In. Glossy Ceramic Wall Tile, 20PK (ZOR-MD-T-0016)
- MSI White Glossy Bullnose 4 In. X 12 In. Glazed Ceramic Wall Tile, 15PK (ZOR-PT-TR-0168)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- Msi Ceramic Tile