Shop All Glass Tile
Msi
Metro Gold 12.09 In X 12.21 In. Glass Mosaic Tile, 10PK
Mfr # ZOR-MD-0422
Zoro # G204415331
product price: $279.99
/pk 10, $28.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.21
- Width 12.09
- Thickness 3.1
- Size 12.09x12.21
- Color Metro Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0422
- Zoro # G204415331
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.21 |
Width | 12.09 |
Size | 12.09x12.21 |
Details
Thickness | 3.1 |
Color | Metro Gold |
Tile Use | Floor&Wall |
Material | Glass |
Finish | Smooth |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10.25 Sq. ft |
Description
Metro Gold pattern tile features a warm white color palette subtly woven with golden accents for a refined aesthetic. narrow rows of parallelograms in various sizes are stacked in alternating directions adding depth and dimension. suitable for several applications, including backsplash tile, accent wall, bathroom tile, or flooring, this sophisticated multi-finish mosaic tile can be the focal point of any room
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 225, PK2 (ZUSAV60225)
- PRIMELINE TOOLS Nylon, Bypass Door Floor Guide (2 Pack) (N 6567)
- MSI Treasure Trail Iridescent SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0105-SAM)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Pixie Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0375-SAM)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- Msi Glass Tile