Shop All Motherboards
Msi
MEG Z790 GODLIKE Gaming Desktop Motherboard
Mfr # Z790GODLIKE
Zoro # G010030674
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # Z790GODLIKE
- Zoro # G010030674
- UPC # 824142305737
- Country of Origin China
- Category Motherboards
Details
Promotion Restriction | Not eligible for promotion |
Description
MEG Z790 GODLIKE Motherboard supports 12th and 13th Gen Intel Core Processors, Pentium Gold and Celeron Processors. The MEG Z790 GODLIKE comes with an M-Vision Dashboard; a touch screen device that not only displays the status of your gaming rig, it also allows system operation and customization with touch control. Dual Thunderbolt 4 ports brings Thunderbolt to USB-C at true 40 GB/s speeds, 8K display support, Daisy-Chaining, Multi-Port Accessory Architecture and is USB 4.0 compliant. The 26+2 Phases Power Design is the ultimate power solution with DRPS and 105A Smart Power Stage unleashes the maximum CPU performance. Optimum Thermal Solution features Wavy Fin Design, Direct Touch Cross Heat-pipe, Aluminum Cover, Double-sided M.2 Shield Frozr, Metal Backplate and Frozr AI software ensure the utmost performance with low temp. Lightning Gen 5 is the latest PCIe 5.0 solution with up to 128GB/s bandwidth for maximum transfer speed. Latest DDR5 Memory is a huge step of DDR performance enhancement along with MSI Memory Boost technology. Onboard there are septuple M.2 connectors including one Lightning Gen 5 solution for the maximum storage performance. Patented magnetic and screwless M.2 Shield Frozr enables true wire-less RGB function, while the screwless design provides the easiest way for M.2 installation. 10Gbps LAN plus 2.5G LAN provides the next level network speed, secure networking with the fastest data throughput to deliver the best online gaming experience. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, MU-MIMO and BSS color technology, delivering speeds up to 2400Mbps. Audio Boost 5 HD is the ultimate audio solution delivering a breathtaking experience with premium audio processor combining ESS audio DAC and amplifier. The Enhanced PCB design with 8-layer PCB with 2oz Thickened Copper provides higher performance and long-lasting system stability without any compromise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- ILC Replacement for Sandisk Sansa E260 (SANSA E260 SANDISK)
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- ILC Replacement for Sanyo Ml2430 (ML2430 SANYO)
- MSI Z790-P WIFI Desktop Motherboard (PROZ790PWIFI)
- MSI MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Z790TOMWI)
- MSI MPG Z790 CARBON WIFI Gaming Desktop Motherboard (Z790CARBWIFI)
- MSI Pro B760-P WIFI DDR4 Gaming Desktop Motherboard (PROB760PWIFID4)
- MSI MAG B550 TOMAHAWK MAX WIFI Desktop Motherboard (B550TMHWKMWI)
- MSI B650M-A WIFI Desktop Motherboard (B650MAWIFI)
- MSI M Ag B550 Tomahawk (B550TMHWK)
- Msi Motherboards