Shop All Natural Stone Tile
Msi
Medici Silver Pattern 10.83 In. X 12.44 In. X 8Mm Stone Metal Blend Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0329
Zoro # G204416420
product price: $283.99
/pk 10, $28.40/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.87
- Width 12.76
- Thickness 4.33
- Size 12.76x15.87
- Material Mosaic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0329
- Zoro # G204416420
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 15.87 |
Width | 12.76 |
Size | 12.76x15.87 |
Height | 4.33 |
Details
Thickness | 4.33 |
Material | Mosaic |
Color | Medici Silver |
Tile Use | Walls |
Finish | Mixed |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.4 Sq. ft |
Description
Showcase your passion for the arts with the MSI Medici Silver Pattern mosaic tile. exquisite silver metal and cool multi-hued stone harmonize to form a breath taking composition that is sure to catch the eye. transform kitchen backsplashes, accent walls, bathrooms, countertops, and more into masterpieces with this multi-finish tile. the perfect solution for residential and commercial applications, MSI medici silver pattern is greenguard indoor air quality certified, durable, and mesh-mounted for easy installation and a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Grommet, Vinyl, Black, For Stock 45AF73 (M50141)
- ZORO SELECT 3 in W x 3 in H Steel Door and Butt Hinge (4PA67)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.500", PK5 (2HZY8)
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-224BG)
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- MSI Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0054)
- MSI Peninsula Cream Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0006)
- MSI White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile (ZOR-PNL-0045-SAM)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- MSI Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0294)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB237)
- Msi Tile