Shop All Hardwood Flooring
Msi
Mccarran Whitlock 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring
Mfr # ZOR-LVW-0117P
Zoro # G808352834
product price: $12,455.99
/pr
Sold in multiples of 240 for $2,989,437.60
Item requires special delivery charges. A $1,245.00 per item surcharge will be applied.
Not eligible for select promotions
$2,989,437.60
Free 30-Day Returns
Key Features
- Color BEIGE
- Size 9.45 in x 86.61 in x 0.59 in
- Material Engineered Wood
- Finish Wire Brushed
- Length 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0117P
- Zoro # G808352834
- Country of Origin Malaysia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.59 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.59 in |
Description
Achieve sophistication in your interiors with Mccarran Whitlock Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges, CFAX.40 CH-4 (CFAX.)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Cylinder Lock (DW12X12PC-CL)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- MSI Mccarran Montevideo Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 240PK (ZOR-LVW-0132P)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0236)
- MSI Ladson Bramlett Sample Engineered Hardwood Flooring (ZOR-LVW-0121-SAM)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0124)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- MSI Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0122)
- MSI Mccarran Thornburg Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0120-SAM)
- Msi Hardwood Flooring