Shop All Hardwood Flooring
Msi
Mccarran Whitlock 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK
Mfr # ZOR-LVW-0117
Zoro # G208352823
Free Shipping & Returns
Not eligible for select promotions
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BEIGE
- Size 9.45 in x 86.61 in x 0.59 in
- Length 86.61 in
- Finish Wire Brushed
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0117
- Zoro # G208352823
- Country of Origin Malaysia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.59 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.59 in |
Description
Achieve sophistication in your interiors with Mccarran Whitlock Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2868pri8730LH154916)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Flair, Left Hand (F170 FLA 716 LH)
- ROCKWOOD Offset Pull Handle, Aluminum, Satin, Clips/Fasteners (BF157A.28)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0130P)
- MSI Mccarran Thornburg 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0120)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- MSI Mccarran Northcutt 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0118)
- MSI Mccarran Atwood Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0115-SAM)
- MOHAWK Elite Engineered Hardwood Flooring Sample, 7.5 in. W x 6 in. L Sand Dollar Oak (SPC1307256)
- Msi Flooring