Shop All Hardwood Flooring
Msi
Mccarran Thornburg 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring
Mfr # ZOR-LVW-0120P
Zoro # G608352850
product price: $12,455.99
/pr
Sold in multiples of 240 for $2,989,437.60
Item requires special delivery charges. A $1,170.00 per item surcharge will be applied.
Not eligible for select promotions
$2,989,437.60
Free 30-Day Returns
Key Features
- Size 9.45 in x 86.61 in x 0.59 in
- Color BROWN
- Material Engineered Wood
- Length 86.61 in
- Finish Wire Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0120P
- Zoro # G608352850
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.59 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.59 in |
Description
Achieve sophistication in your interiors with Mccarran Thornburg Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTO WRAP Protecto Seal 4Inx50Ft 45 Alum (805204SW)
- BALDWIN Estate Venetian Bronze Door Stop (4005.112)
- BEST Interchangeable Core, Satin Chrome, Keyway Type A, 7 Pins (1C7A1626)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 010, PK100 (ZUSAHSQ70010)
- MSI Prescott Valleyview Grove Sample 20Mil Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0242)
- MSI Mccarran Wayland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0116)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Mccarran Hinton 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0113)
- MSI Ladson Bramlett Sample Engineered Hardwood Flooring (ZOR-LVW-0121-SAM)
- MSI Ladson Wayland sample Engineered Hardwood Flooring (ZOR-LVW-0126-SAM)
- MOHAWK Advance Engineered Hardwood Flooring Sample, 6.5 in. W x 6 in. L Hazel Maple (SPC1301222)
- Msi Flooring