Shop All Hardwood Flooring
Msi
Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring
Mfr # ZOR-LVW-SAM-0132
Zoro # G411470512
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 in. x 9 in.
- Collection Mccarran
- Color Montevideo Oak
- Length 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-SAM-0132
- Zoro # G411470512
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9 in. x 9 in. |
Length | 9 in. |
Width | 9 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engineered Wood Sample |
Collection | Mccarran |
Color | Montevideo Oak |
Material | Wood |
Finish | Low Gloss |
Thickness | 0.59 in. |
Description
The Mccarran Engineered Wood Flooring presents a premium option that harmonizes with various decor styles. Adorned with authentic grains and knots, these diverse beveled planks elevate any room, whether it be entryways, kitchens, bathrooms, or any other area in your residential or commercial space where sophistication is valued. Equipped with proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind, even in the most active households. Perfect your engineered wood flooring project with available adhesive, underlayment, tread, and trims.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-128)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001624)
- PHIFER Aluminum Screening for Tiny Insects, 36 x 50', Black, 24x22 Mesh, One Roll (3036766)
- GLOBE DOOR BELL WRLS BK/WH 10in. (18000175)
- MSI Ladson Bramlett Sample Engineered Hardwood Flooring (ZOR-LVW-0121-SAM)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0124P)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- MSI Mccarran Milledge 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0114)
- MSI Mccarran Thornburg 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0120)
- MSI XL Cyrus Valleyview Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0180)
- Msi Flooring